Welcome to Würth Slowakia For trade customers only

Wood screw, DIN 95 brass Raised countersunk head, slotted

SCR-RSDCS-DIN95-WO-SL-BRS-(F2J)-4,5X35

Art.-no. 014645 35

EAN 4011231202046

Price for selected packaging unit
Wood screw, DIN 95 brass Raised countersunk head, slotted

Art.-no. 014645 35

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 95 brass chromed slotted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

35 mm

Thread length (lg)

21 mm

Head diameter (dh)

8.3 mm

Head height (k)

2.35 mm

Internal drive

Slot

Material

Brass

Surface

Chrome plated

Head type

Raised countersunk head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information