Wood screw, DIN 95 brass Raised countersunk head, slotted
SCR-RSDCS-DIN95-WO-SL-BRS-(F2J)-4,5X80
Art.-no. 014645 80
EAN 4050382346261
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95 brass chromed slotted
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 80 mm |
Internal drive | Slot |
Material | Brass |
Surface | Chrome plated |
RoHS-compliant | Yes |
