Wood screw, DIN 95 brass Raised countersunk head, slotted
SCR-RSDCS-DIN95-WO-SL-BRS-(F2J)-4X30
Art.-no. 01464 30
EAN 4011231201841
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95 brass chromed slotted
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 30 mm |
Thread length (lg) | 18 mm |
Head diameter (dh) | 7.5 mm |
Head height (k) | 2.2 mm |
Internal drive | Slot |
Material | Brass |
Surface | Chrome plated |
Head type | Raised countersunk head |
RoHS-compliant | Yes |
