Wood screw, DIN 95 brass Raised countersunk head, slotted
DIN 95 brass chrome plated slotted
SCR-RSDCS-DIN95-WO-SL-BRS-(F2J)-4X50
Art.-no. 01464 50
EAN 4011231201964
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95 brass chromed slotted
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 50 mm |
Thread length (lg) | 30 mm |
Head diameter (dh) | 7.5 mm |
Head height (k) | 2.2 mm |
Internal drive | Slot |
Material | Brass |
Surface | Chrome plated |
Head type | Raised countersunk head |
RoHS-compliant | Yes |
