Wood screw, DIN 95 brass Raised countersunk head, slotted
DIN 95 brass chrome plated slotted
SCR-RSDCS-DIN95-WO-SL-BRS-(F2J)-6X100
Art.-no. 01466 100
EAN 4047376248441
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95 brass chromed slotted
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 100 mm |
Head diameter (dh) | 11 mm |
Head height (k) | 3 mm |
Internal drive | Slot |
Material | Brass |
Surface | Chrome plated |
