Wood screw, DIN 95 nickel-plated brass Raised countersunk head, slotted
DIN 95 nickel-plated brass, slotted
SCR-RSDCS-DIN95-WO-BRS-SL-(E2J)-3,5X16
Art.-no. 014335 16
EAN 4038898692867
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95, nickel-plated brass, slotted
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 16 mm |
Thread length (lg) | 9.6 mm |
Head diameter (dh) | 6.5 mm |
Head height (k) | 1.93 mm |
Internal drive | Slot |
Material | Brass |
Surface | Nickel plated |
Head type | Pan head |
RoHS-compliant | Yes |
