Wood screw, DIN 95 nickel-plated brass Raised countersunk head, slotted
SCR-RSDCS-DIN95-WO-BRS-SL-(E2J)-4,0X40
Art.-no. 01434 40
EAN 4038898732952
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95, nickel-plated brass, slotted
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Thread length (lg) | 24 mm |
Head diameter (dh) | 7.5 mm |
Head height (k) | 2.2 mm |
Internal drive | Slot |
Material | Brass |
Surface | Nickel plated |
Head type | Pan head |
RoHS-compliant | Yes |
