Wood screw, DIN 96 A2 Half moon head with slot
DIN 96 plain A2 stainless steel
SCR-HRDHD-DIN96-WO-A2-4,0X40
Art.-no.
019300440
EAN 4048539353972
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 96, plain A2 stainless steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Länge (l) | 40 mm |
Thread length (lg) | 24 mm |
Head diameter (dh) | 8 mm |
Head height (k) | 2.8 mm |
Internal drive | Slot |
Werkstoff | Stainless steel A2 |
Oberfläche | Plain |
RoHS-compliant | Yes |