Wood screw, DIN 96 A2 Half moon head with slot
DIN 96 plain A2 stainless steel
SCR-HRDHD-DIN96-WO-A2-5,0X35
Art.-no.
019300535
EAN 4046778756523
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 96, plain A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 35 mm |
Thread length (lg) | 21 mm |
Head diameter (dh) | 10 mm |
Head height (k) | 3.5 mm |
Internal drive | Slot |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |