Wood screw, DIN 96 A2 Half moon head with slot
DIN 96 plain A2 stainless steel
SCR-HRDHD-DIN96-WO-SL-A2-4,0X20
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d) | 4 mm |
Länge (l) | 20 mm |
Thread length (lg) | 12 mm |
Head diameter (dh) | 8 mm |
Head height (k) | 2.8 mm |
Internal drive | Slot |
Werkstoff | Stainless steel A2 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)