Welcome to Würth Slowakia For trade customers only

Wood screw, DIN 96 Half moon head with slot

DIN 96 steel zinc plated
SCR-HRDHD-DIN96-WO-SL-(A2K)-3X25

Art.-no. 01563 25

EAN 4048539947584

Price for selected packaging unit
Wood screw, DIN 96 Half moon head with slot

Art.-no. 01563 25

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 96, blue galvanised steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3 mm

Length (l)

25 mm

Thread length (lg)

15 mm

Head diameter (dh)

6 mm

Head height (k)

2.1 mm

Internal drive

Slot

Material

Steel

Surface

Zinc plated

Head type

Button head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information