Wood screw, DIN 96 Half moon head with slot
SCR-HRDHD-DIN96-WO-SL-(A2K)-3X40
Art.-no. 01563 40
EAN 4048539946686
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 96, blue galvanised steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 40 mm |
Thread length (lg) | 24 mm |
Head diameter (dh) | 6 mm |
Head height (k) | 2.1 mm |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |
Head type | Button head |
RoHS-compliant | Yes |
