Wood screw, DIN 96 Half moon head with slot
DIN 96 steel zinc plated
SCR-HRDHD-DIN96-WO-SL-(A2K)-4,5X25
Art.-no. 015645 25
EAN 4045727719572
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 96, blue galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 25 mm |
Thread length (lg) | 15 mm |
Head diameter (dh) | 9 mm |
Head height (k) | 3.1 mm |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |
Head type | Button head |
RoHS-compliant | Yes |
