Welcome to Würth Slowakia For trade customers only

Wood screw, DIN 97 Countersunk head, slotted

DIN 97 steel zinc plated
SCR-CS-DIN97-WO-SL-(A2K)-2X16

Art.-no. 01572 16

EAN 4046778264585

Price for selected packaging unit
Wood screw, DIN 97 Countersunk head, slotted

Art.-no. 01572 16

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 97, galvanised steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

2 mm

Length (l)

16 mm

Thread length (lg)

9.6 mm

Head diameter (dh)

3.8 mm

Head height (k)

1.2 mm

Internal drive

Slot

Material

Steel

Surface

Zinc plated

Head type

Countersunk head

Thread type

Self-tapping screw thread

Thread design

Partial thread

Shape of tip

Tip

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information