Wood screw, DIN 97 Countersunk head, slotted
SCR-CS-DIN97-WO-SL-(A2K)-2X20
Art.-no. 01572 20
EAN 4050382193292
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 97, galvanised steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 2 mm |
Length (l) | 20 mm |
Thread length (lg) | 12 mm |
Head diameter (dh) | 3.8 mm |
Head height (k) | 1.2 mm |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Thread design | Partial thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
