Welcome to Würth Slowakia For trade customers only

Wood screw, DIN 97 Countersunk head, slotted

SCR-CS-DIN97-WO-SL-(A2K)-3,5X16

Art.-no. 015735 16

EAN 4045727139547

Price for selected packaging unit
Wood screw, DIN 97 Countersunk head, slotted

Art.-no. 015735 16

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 97, galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

16 mm

Thread length (lg)

9.6 mm

Head diameter (dh)

6.5 mm

Head height (k)

1.93 mm

Internal drive

Slot

Material

Steel

Surface

Zinc plated

Head type

Countersunk head

Thread type

Self-tapping screw thread

Thread design

Partial thread

Shape of tip

Tip

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information