Welcome to Würth Slowakia For trade customers only

Wood screw EUROFAST® EDS H

SCR-CS-WOOD-(EDS-H-50025B)-5,0X25

Art.-no. 0838150025

EAN 4038898958062

Price for selected packaging unit
Wood screw EUROFAST® EDS H

Art.-no. 0838150025

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw for fixing insulation and roof sheeting to wooden surfaces. Zinc-plated steel

For use with retaining plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Flat roof

Material

Steel

Surface

Flake zinc silver

Nominal diameter (d1)

5 mm

Length (l1)

25 mm

Thread length (tapping screw thread) (l2)

19 mm

Head diameter (d2)

8.85 mm

Head height (k1)

3 mm

Head type

Bugle head

Internal drive

H2

RoHS-compliant

Yes

Approval

ETA-23/0651

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information