Wood screw EUROFAST® EDS H
SCR-CS-WOOD-(EDS-H-50040B)-5,0X40
Art.-no. 0838150040
EAN 4038898958093
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Roofing screw for fixing insulation and roof sheeting to wooden surfaces. Zinc-plated steel
For use with retaining plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel
Product information
Datasheets(X)
Application area
Flat roof
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 5 mm |
Length (l1) | 40 mm |
Thread length (tapping screw thread) (l2) | 34 mm |
Head diameter (d2) | 8.85 mm |
Head height (k1) | 3 mm |
Head type | Bugle head |
Internal drive | H2 |
RoHS-compliant | Yes |
Approval | ETA-23/0651 |
