Welcome to Würth Slowakia For trade customers only

Wood screw EUROFAST® EDS H

Steel, zinc flake, silver EUROFAST EDS-H
SCR-CS-WOOD-(EDS-H-50120B)-5,0X120

Art.-no. 0838150120

EAN 4038898958451

Price for selected packaging unit
Wood screw EUROFAST® EDS H

Art.-no. 0838150120

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw for fixing insulation and roof sheeting to wooden surfaces. Zinc-plated steel

For use with retaining plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Flat roof

Material

Steel

Surface

Flake zinc silver

Nominal diameter (d1)

5 mm

Length (l1)

120 mm

Thread length (tapping screw thread) (l2)

50 mm

Head diameter (d2)

8.85 mm

Head height (k1)

3 mm

Head type

Bugle head

Internal drive

H2

RoHS-compliant

Yes

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information