Welcome to Würth Slowakia For trade customers only

Wood screw Hexagon head DIN 571, A2 stainless steel

SCR-HEX-DIN571-WO-A2-WS19-12X260

Art.-no. 019312 260

EAN 4045727515143

Price for selected packaging unit
Wood screw Hexagon head DIN 571, A2 stainless steel

Art.-no. 019312 260

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting it

  • Depending on the diameter, pre-drilling must be carried out
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

12 mm

Length (l)

260 mm

Thread length (thread for woodwork)

156 mm

Head height (k)

8 mm

External drive (s1)

WS19

Material

Stainless steel A2

Surface

Plain

Head type

Hexagon head

Thread type

Wood screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information