Welcome to Würth Slowakia For trade customers only

Wood screw Hexagon head DIN 571, A2 stainless steel

DIN 571 plain A2 stainless steel
SCR-HEX-DIN571-WO-A2-WS8-5X80

Art.-no. 01935 80

EAN 4038898679004

Price for selected packaging unit
Wood screw Hexagon head DIN 571, A2 stainless steel

Art.-no. 01935 80

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting it

  • Depending on the diameter, pre-drilling must be carried out
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

5 mm

Length (l)

80 mm

Thread length (thread for woodwork)

48 mm

Head height (k)

3.5 mm

External drive (s1)

WS8

Material

Stainless steel A2

Surface

Plain

Head type

Hexagon head

Thread type

Wood screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information