Wood screw Hexagon head DIN 571, A4 stainless steel
DIN 571 plain A4 stainless steel
SCR-HEX-DIN571-WO-A4-WS17-10X140
Art.-no. 0191010140
EAN 4038898681540
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For solid wood connections
- Hexagon head for improved application of force when screwing in
- The wood screw forms its nut thread instead of cutting it
- Depending on the diameter, pre-drilling must be carried out
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
Instructions
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be pre-drilled corresponding to the screw diameter (max. + 1 mm) and the wood according to the screw core diameter
![]() | |
Nominal diameter (d) | 10 mm |
Length (l) | 140 mm |
Head height (k) | 7 mm |
External drive (s1) | WS17 |
Material | Stainless steel A4 |
Surface | Plain |
Head type | Hexagon head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |
