Welcome to Würth Slowakia For trade customers only

Wood screw Hexagon head DIN 571, A4 stainless steel

DIN 571 plain A4 stainless steel
SCR-HEX-DIN571-WO-A4-WS17-10X45

Art.-no. 019101045

EAN 4038898681816

Price for selected packaging unit
Wood screw Hexagon head DIN 571, A4 stainless steel

Art.-no. 019101045

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting it

  • Depending on the diameter, pre-drilling must be carried out
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be pre-drilled corresponding to the screw diameter (max. + 1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

10 mm

Length (l)

45 mm

Head height (k)

7 mm

External drive (s1)

WS17

Material

Stainless steel A4

Surface

Plain

Head type

Hexagon head

Thread type

Wood screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information