Wood screw Hexagon head DIN 571, A4 stainless steel
SCR-HEX-DIN571-WO-A4-WS19-12X180
Art.-no. 0191012180
EAN 4038898681977
Register now and access more than 125,000 products
- For solid wood connections.
- Hexagon head for improved application of force when screwing in.
- The wood screw forms its nut thread instead of cutting it.
- Depending on the diameter, pre-drilling must be carried out.
Datasheets(X)
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be pre-drilled corresponding to the screw diameter (max. + 1 mm) and the wood according to the screw core diameter
![]() | |
Nominal diameter (d) | 12 mm |
Length (l) | 180 mm |
Head height (k) | 8 mm |
External drive (s1) | WS19 |
Material | Stainless steel A4 |
Surface | Plain |
Head type | Hexagon head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |
