Wood screw Hexagon head DIN 571, steel hot-dip galvanised
DIN 571 steel hot dip galvanized
SCR-HEX-DIN571-WO-WS13-(HDG)-8X40
Art.-no. 41528 40
EAN 4050642288690
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For solid wood connections
- Hexagon head for improved application of force when screwing in
- The wood screw forms its nut thread instead of cutting it
- Depending on the diameter, pre-drilling must be carried out
Notice
Hot-dip zinc-plated screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating.
Product information
Datasheets(X)
Application area
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
Instructions
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter
![]() | |
Nominal diameter (d) | 8 mm |
Length (l) | 40 mm |
Thread length (thread for woodwork) | 24 mm |
Head height (k) | 5.5 mm |
External drive (s1) | WS13 |
Material | Steel |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Thread type | Wood screw thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
