Welcome to Würth Slowakia For trade customers only

Wood screw Hexagon head DIN 571, steel zinc-plated blue

DIN 571 steel zinc plated
SCR-HEX-DIN571-WO-WS24-(A2K)-16X160

Art.-no. 019216 160

EAN 4062856816613

Price for selected packaging unit
Wood screw Hexagon head DIN 571, steel zinc-plated blue

Art.-no. 019216 160

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting

  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

16 mm

Length (l)

160 mm

Head height (k)

10 mm

External drive (s1)

WS24