Welcome to Würth Slowakia For trade customers only

Wood screw Hexagon head DIN 571, steel zinc-plated blue

DIN 571 steel zinc plated
SCR-HEX-DIN571-WO-WS30-(A2K)-20X200

Art.-no. 019220 200

EAN 4057709104009

Price for selected packaging unit
Wood screw Hexagon head DIN 571, steel zinc-plated blue

Art.-no. 019220 200

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting

  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

20 mm

Length (l)

200 mm

Thread length (thread for woodwork)

120 mm

Head height (k)

13 mm

External drive (s1)

WS30

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Thread type

Wood screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information