Wood screw Hexagon head DIN 571, steel zinc-plated blue
DIN 571 steel zinc plated
SCR-HEX-DIN571-WO-WS8-(A2K)-5X30
Art.-no. 01925 30
EAN 4057708148424
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For solid wood connections
- Hexagon head for improved application of force when screwing in
- The wood screw forms its nut thread instead of cutting
- A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Product information
Datasheets(X)
Application area
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
Instructions
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 30 mm |
Thread length (thread for woodwork) | 18 mm |
Head height (k) | 3.5 mm |
External drive (s1) | WS8 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |
