Wood screw, countersunk head DIN 97 Countersunk head, slotted
DIN 97 plain A2 stainless steel
SCR-CS-DIN97-HO-A2-3,0X20
Art.-no. 019301320
EAN 4049557171456
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 97, plain A2 stainless steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 20 mm |
Thread length (lg) | 12 mm |
Head diameter (dh) | 5.6 mm |
Head height (k) | 1.65 mm |
Internal drive | Slot |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
