Wood screw, countersunk head DIN 97 Countersunk head, slotted
DIN 97 plain A2 stainless steel
SCR-CS-DIN97-WO-A2-4,0X30
Art.-no. 019301430
EAN 4057708672165
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 97, plain A2 stainless steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 30 mm |
Thread length (lg) | 18 mm |
Head diameter (dh) | 7.5 mm |
Head height (k) | 2.2 mm |
Internal drive | Slot |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Countersunk head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |
