Wood screw, countersunk head DIN 97 Countersunk head, slotted
SCR-CS-DIN97-WO-A2-4X50
Art.-no. 019301450
EAN 4052703681778
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 97, plain A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 50 mm |
Thread length (lg) | 30 mm |
Head diameter (dh) | 7.5 mm |
Head height (k) | 2.2 mm |
Internal drive | Slot |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Countersunk head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |
