Welcome to Würth Slowakia For trade customers only

Wood screw, countersunk head DIN 97 Countersunk head, slotted

DIN 97 plain A2 stainless steel
SCR-CS-DIN97-WO-SL-A2-8X50

Art.-no. 019301850

EAN 4046778770123

Price for selected packaging unit
Wood screw, countersunk head DIN 97 Countersunk head, slotted

Art.-no. 019301850

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 97, plain A2 stainless steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

8 mm

Length (l)

50 mm

Thread length (lg)

30 mm

Head diameter (dh)

14.5 mm

Head height (k)

4 mm

Internal drive

Slot

Material

Stainless steel A2

Surface

Plain

Head type

Countersunk head

Thread type

Wood screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information