Wood screw, pre-assembled EUROFAST® DAMP-H
EUROFAST DAMP-H p-assm s, zc flk, slv
SCR-CS-WOOD-PLT40-(DAMP-50025H)-5,0X25
Art.-no.
0838154025
EAN 4045727562444
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Pre-mounted roofing screw with metal retaining plate 40 mm dia., for fixing insulation and roof sheeting to wooden surfaces, zinc plated steel
Product information
Datasheets(X)
Application areaFlat Roof
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 5 mm |
Length (l1) | 25 mm |
Thread length (tapping screw thread) (l2) | 19 mm |
Head diameter (d2) | 8.85 mm |
Head height (k1) | 3 mm |
Head type | Bugle head |
Internal drive | H2 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |