Welcome to Würth Slowakia For trade customers only

Wood screw with slotted half-round head DIN 96, plain A2 stainless steel

SCR-HRDHD-DIN96-WO-A2-3,5X20

Art.-no. 0193003520

EAN 4055375760949

Price for selected packaging unit
Wood screw with slotted half-round head DIN 96, plain A2 stainless steel

Art.-no. 0193003520

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

20 mm

Thread length (lg)

12 mm

Head diameter (dh)

7 mm

Head height (k)

2.4 mm

Internal drive

Slot

Material

Stainless steel A2

Surface

Plain

Head type

Button head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information