Wood screw with slotted half-round head DIN 96, plain A2 stainless steel
SCR-HRDHD-DIN96-WO-A2-4,0X35
Art.-no. 019300435
EAN 4049557279480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Thread length (lg) | 21 mm |
Head diameter (dh) | 8 mm |
Head height (k) | 2.8 mm |
Internal drive | Slot |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
