Welcome to Würth Slowakia For trade customers only

Work T-shirt Hakro 292

T-shirt Hakro 292
T-SHIRT-HAKRO-292-01-WHITE-SZ.L

Art.-no. 1931024369

EAN 4056807425610

Price for selected packaging unit
Work T-shirt Hakro 292

Art.-no. 1931024369

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic T-shirt with round neckline, LYCRA®-reinforced cuffs and neck trim.

In fine, medium-weight single jersey made from long-staple, combed and ring-spun cotton. Woven HAKRO neck label made of high-quality warp satin with soft, ultrasonically cut taped hems for maximum comfort and woven HAKRO flag label on the left side seam.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

L

Material

100% cotton

Fabric weight per m2

160 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information