Welcome to Würth Slowakia For trade customers only

Work jacket Mercury

JACKET MERCURY BLACK 3XL

Art.-no. M411341005

EAN 4061975711366

Price for selected packaging unit
Work jacket Mercury

Art.-no. M411341005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern lightweight jacket!
  • Quilted black work jacket.

  • It can be folded up into a special bag that is stored in one of its lower pockets.

  • Comfortable jacket, ideal for mid-season use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

3XL

Material

100% polyester

Fabric weight per m2

300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information