Work jacket NORTH WAYS PITT
Work jacket NORTH WAYS PITT
WRKJAC-PITT-SZ.L
Art.-no.
9501011302
EAN 4065746617215
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, Denim blue |
Size | L |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 360 g |