Work jacket
Work jacket, others
WUE DA-SWEATJACKET BLACK S
Art.-no. M100011000
EAN 4250372949940
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | S |
Material | 80% cotton, 20% polyester |
Fabric weight per m2 | 320 g |
Washable at | 30°C |