Welcome to Würth Slowakia For trade customers only

Work jacket

Work jacket, others
WUE DA-SWEATJACKET BLACK XS

Art.-no. M100011010

EAN 4250372949933

Price for selected packaging unit
Work jacket

Art.-no. M100011010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XS

Material

80% cotton, 20% polyester

Fabric weight per m2

320 g

Washable at

30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information