Work overall
Work overalls Kübler Quality Dress 4644 1314
OVERALL-4644 1314-97-QUALITYD.-GR46-SPE
Art.-no.
1931010302
EAN 4057709564032
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Kübler Quality Dress 4644 1314
- 2 breast pockets with flap, hook and loop, right-hand with smartphone pocket
- 2 reinforced side pockets
- Right: Rear pocket with flap, ruler pocket
- Left: Thigh pocket with flap, hook and loop
- Concealed two-way zip
- Width-adjustable sleeve hem with button
- Waistband with elastic cord
- Back with comfort folds
- Tab-reinforced stress points
- Knee protection pockets
Product information
Datasheets(X)
Colour | Anthracite |
Size | 46 |
Material | 100% cotton |
Fabric weight per m2 | 285 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature |