Work polo shirt Jersey X
Polo shirt Jersey X
POLOSHIRT JERSEY X NAVY 3XL
Art.-no.
M447579005
EAN 4251596841614
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Casual polo shirt with a stylish design
- Polo shirt made of 100 % cotton jersey.
- Offers a modern and professional look, ideal for those who have to meet customers.
Product information
Datasheets(X)
Application areaThis work polo shirt is ideal for client-facing professionals thanks to its neat and professional appearance.
InstructionsCare instructions:
- Wash at 40 °C
- Iron at low temperature
- Do not tumble dry
- Do not bleach
- Do not dry clean
Colour | Navy |
Size | 3XL |
Material | 100% jersey cotton |
Fabric weight per m2 | 175 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not tumble dry, Do not dry clean |