Welcome to Würth Slowakia For trade customers only

Work polo shirt Jersey X

Polo shirt Jersey X
POLOSHIRT JERSEY X NAVY S

Art.-no. M447579000
EAN 4251596841560

Price for selected packaging unit
Work polo shirt Jersey X

Art.-no. M447579000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Casual polo shirt with a stylish design
  • Polo shirt made of 100 % cotton jersey.

  • Offers a modern and professional look, ideal for those who have to meet customers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis work polo shirt is ideal for client-facing professionals thanks to its neat and professional appearance.
InstructionsCare instructions:
  • Wash at 40 °C

  • Iron at low temperature

  • Do not tumble dry

  • Do not bleach

  • Do not dry clean

Colour

Navy

Size

S

Material

100% jersey cotton

Fabric weight per m2

175 g

Washable at

40°C

Care instruction

Ironing with medium temperature, Do not tumble dry, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information