Welcome to Würth Slowakia For trade customers only

Work polo shirt Ladies Job+

Ladies' polo shirt Job+
POLO JOB+ LADY ANTHRACITE XL

Art.-no. M447886003

EAN 4251792849841

Price for selected packaging unit
Work polo shirt Ladies Job+

Art.-no. M447886003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable short-sleeved work polo shirt with a feminine cut.
  • 100 % cotton for maximum comfort

  • Approx. 190 gsm

  • Placket with three pearlescent buttons

  • Band on neckline

  • Side vents enhance ease of movement.

  • Feminine cut that adapts to your body


Available sizes:
XS - S - M - L - XL - XXL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis ladies' polo shirt is a wardrobe essential. Black is recommended for dirty tasks. Navy blue is very popular with plumbers.
InstructionsCare instructions:
  • Wash at 40 °C

  • Tumble dry at low temperature

  • Do not bleach

  • Do not dry clean

  • Iron at medium temperature

Colour

Anthracite

Size

XL

Material

100% Piqué cotton

Fabric weight per m2

190 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information