Work polo shirt Ladies Job+
Ladies' polo shirt Job+
POLO JOB+ LADY NAVY 3XL
Art.-no. M447762005
EAN 4062856196838
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable short-sleeved work polo shirt with a feminine cut.
- 100 % cotton for maximum comfort
- Approx. 190 gsm
- Placket with three pearlescent buttons
- Band on neckline
- Side vents enhance ease of movement.
- Feminine cut that adapts to your body
Available sizes:
XS - S - M - L - XL - XXL
Product information
Datasheets(X)
Application areaThis ladies' polo shirt is a wardrobe essential. Black is recommended for dirty tasks. Navy blue is very popular with plumbers.
InstructionsCare instructions:
- Wash at 40 °C
- Tumble dry at low temperature
- Do not bleach
- Do not dry clean
- Iron at medium temperature
Colour | Navy |
Size | 3XL |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |