Work poloshirt
Long-sleeved polo shirt with pocket, Hakro 809
POLO-S.-LONG-HAKRO-809/05-GR.L-SPE
Art.-no.
1931010324
EAN 4057709564254
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hakro 809 longsleeve pocket poloshirt top
Classic, long-sleeved polo shirt with patch breast pocket, high-quality 3-hole button placket with extra durably stitched, break-proof buttons in matching colour with lasered HAKRO lettering.
With spare button, neckband and double-tacked side vents. The ribbed cuffs retain their shape particularly well thanks to the LYCRA® content. Produced from finely woven piqué made from long-staple, combed and ring-spun cotton.
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 100% cotton |
Fabric weight per m2 | 200 g |
Washable at | 60°C |