Welcome to Würth Slowakia For trade customers only

Work socks THERMO

WRKSOCK-THERMO-SZ46-47

Art.-no. 5362021470

EAN 4062856410330

Price for selected packaging unit
Work socks THERMO

Art.-no. 5362021470

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Anthracite

Size

46-47

Material

80% bamboo, 17% polyamide, 3% elastane

Number of socks

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information