Work socks THIN
Work socks THIN
WRKSOCK-THIN-SZ(42-43)
Art.-no.
5357556002
EAN 4065746361484
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | 42/43 |
Material | 80% polyester, 18% polyamide, 2% elastane |
Number of socks | 1 Pair |