Welcome to Würth Slowakia For trade customers only

Work socks THIN

Work socks THIN
WRKSOCK-THIN-SZ(44-45)

Art.-no. 5357556003
EAN 4065746361477

Price for selected packaging unit
Work socks THIN

Art.-no. 5357556003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44/45

Material

80% polyester, 18% polyamide, 2% elastane

Number of socks

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information