Work table PRO
Work table PRO
WRKTP-STA-PRO-WT-2000-RAL7035
Art.-no.
0957313220
EAN 4046778516844
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty, all-purpose workbench for assembly work for example
- Robust sheet steel construction, welded with multiple edges
- Working height: 840 mm
- Base powder-coated in light grey RAL 7035
The benefits of the PRO series:
- Base: 45 x 45 mm steel tube with plastic sliders and levelling
- High total load capacity: 800 kg with an evenly distributed load
Notice
Workbenches and work tables from the Pro series are supplied pre-assembled. Customised variants must be assembled by the customer.
Product information
Datasheets(X)
Type description | PRO WT |
Width x depth x height (external dimension) | 2000 x 750 x 840 mm |
Width x depth | 2000 x 750 mm |
Working height | 840 mm |
Colour of frame | Light grey RAL 7035 |
Surface | Powder-coated |
Material | Steel pipe |
Design of the frame | Square steel tube |
Load capacity | 800 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Transparent lacquered |
Design | With plastic slider and leveller |
Work table PRO including:

0
x
Workbench base with level compensation for PRO workbench/work table
LEGWRKBNCH-STA-PRO-RAL7035
Description:
Can be combined with drawer cabinets and workbench top panels for customised workbench solutions
Quantity:
0
x
0
x
Description:
Cross member for stabilisation
Quantity:
0
x

0
x
Worktop For PRO workbench/work table
WRKTP-PRO-2000-MULTIPLEX
Description:
Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the PRO range.
Quantity:
0
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).